855 ft. Spline Screen in Black
855 ft. Spline Screen in Black
Frequently Purchased Together
Product Details
- Serrated screen retainer
- For replacing screening
Specifications
- Color Finish Name:
- Black
- Diameter:
- 11/50 in
- Length:
- 855 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Type:
- P3007692