14 x 23 x 1 in. Air Filter

You last purchased this on
 
Philip Morris USA

14 x 23 x 1 in. Air Filter

This product requires certification to purchase.
You last purchased this on
 
Philip Morris USA

14 x 23 x 1 in. Air Filter

  • Fast #
  • Part #PM3441029
  • Item #1295673
  • Manufacturer Part #AAF 398-772-010
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
No
Height:
23 in
Size:
14 in x 23 in x 1 in
Width:
14 in