Philips

26W 4100 Kelvin Spiral/Twist Compact Fluorescent Medium T2 Bulb

Part #S414086  |  Manufacturer Part #414086

Light Bulb Base Type:

Medium E-26
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb type: spiral EL/mdTQS - compact fluorescent
  • Base: medium single contact screw
  • Color temperature: 4100 K - cool white (color code: 841)
  • Lumens: 1800
  • Rated average life: 10,000 hours
  • Energy efficiency label (EEL): A
  • Wattage: 26W
  • Voltage: 110-127V
  • Full product name: EL/mdTQS 26W T2 4.1K

Specifications

Bulb Type: Compact Fluorescent

Color Finish: Cool White

Color Finish Category: Whites

Color Rendering Index CRI : 841

Color Temperature: 4100

Diameter: 4-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 5 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T2

Lumens: 1800

NSF Certified: No

Number Of Hours: 10000

UL Listed: No

Volts: 110/127V

Watts: 26