Philips Electronics North America

40W Compact Fluorescent Bulb 2G11 Base Dimmable

Part #P300434  |  Manufacturer Part #300434

Watts:

40
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Base: 2G11 (Four-Pin)
  • Avg. Life: 10,000 hr.
  • Color Code: 835
  • Watts: 40W
  • Dimmable: Yes

Specifications

Bulb Type: Compact Fluorescent

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 82

Color Temperature: 3500

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 22-1/2 in

Light Bulb Base Type: 2G11

Lumens: 3500

Lumens per Watt LPW : 87

NSF Certified: No

Number Of Hours: 10000

UL Listed: No

Volts: 126V

Watts: 40