120V PVC 3-Stack Vacuum Filtration Manifold Complete System
120V PVC 3-Stack Vacuum Filtration Manifold Complete System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to set up and use
- Built of rugged and lightweight PVC
- Ideally suited for solids filtration procedures outlined in standard methods for the examination of water and wastewater
- Three station manifold complete with reservoir and vacuum pump
- Permits simultaneous or independent filtration
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- Material:
- Plastic, Brass
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- 3-Stack Vacuum Filtration Manifold Complete System
- UL Listed:
- No
- Volts:
- 120V