Phoenix Forging Company 2-1/2 in. 3000# Forged Steel Socolet

SOLL

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connections
Socket
Fits Pipe Size
8 in - 6 in
Material
Carbon Steel, Forged Steel
Outlet Size In
2.5
Pressure Class
3000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday