2-1/2 in. Threaded Standard Flat Tank Flange with Pilot
2-1/2 in. Threaded Standard Flat Tank Flange with Pilot
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
- Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
- During the forging process, all Phoenix products are marked with the size, heat of steel, part number and Phoenix identification and these figures remain visible after installation
Documents
Specifications
- ASME:
- ASME SA-105
- ASTM:
- ASTM A-105
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel