0 items

Phoenix Forging Company Standard Threaded Flat Tank Flange (Less Pilot)

FSFTF

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME SA-105, ASME SA-181-70
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Flange Bore Type
Standard Bore
Material
Steel
Size
3/8 in x 3/8 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday