Phoenix Manufacturing 115 V 115 V Horizontal Cooler
PH2231
Volts
115VSHIPPING INFORMATION
This Product is not Available for Purchase.
DESCRIPTION
- Available in side and down discharge configurations
- City of Los Angeles approved
- Constructed of heavy galvanized steel, the Commercial Aspen Cooler delivers up to 22,000 CFM capacity
- Environments that require large quantities of fresh air are excellent candidates for evaporative cooling management
- Features a solid shaft for durability, dynamically balanced blower wheels and a multi-layer bottom pan finish
- Ideally suited for the rigorous demands of commercial/industrial applications
- Provides many years of dependable and efficient operation
- Rigid media cooler that's an excellent alternative to costly mechanical systems
- Top-quality
SPECIFICATIONS
- Depth
- 62 in
- Height
- 60 in
- Volts
- 115V
- Width
- 62 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday