Phoenix Manufacturing AeroCool® 12 in. 115 V Trophy Updraft Evaporative Cooler

PTUP6812

Volts

115V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Available with either 8" or 12" Rigid Media pad
  • Flo-Mate water distribution system
  • High efficiency long life rigid type pad material has superior performance qualities
  • Mirrorscopic polished blower shaft finish
  • PEBLAR XT is an outdoor architectural type powder coat finish
  • Plastic lined wet section

SPECIFICATIONS

CFM
6800
Collection
AeroCool®
Depth
49 in
Height
34-5/16 in
Horsepower
1 hp
Volts
115V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday