0 items

Phoenix Manufacturing AeroCool® 115 V 3/4 hp Comp with Thermostat

PPH4802

Volts

115V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Additionally the cooler comes equipped with it's own winterizing panel that keeps the cold out during those winter months when not in use
  • Easy to remove access doors reduce maintenance time
  • Pro-Clean system will maintain entire system for years of operation
  • The high efficiency blend of media delivers colder air than any other home comfort evaporative cooler sold today
  • Utilizes Pro-Armor, a polymeric inner structure that completely shields the wet section from corrosive interaction

SPECIFICATIONS

Collection
AeroCool®
Depth
43 in
Height
27-5/16 in
Horsepower
3/4 hp
Volts
115V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday