0 items

Phoenix Manufacturing AeroCool® 6,800 ft. 3/min Downdraft Cooler with 12 in. Pad

PTD6812

CFM

6800
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 13% more efficient and lasts up to ten times longer than conventional aspen coolers
  • All-metal construction of the wet module is protected from the damaging effects of typical deposits found in most evaporative systems
  • Available as down, side, and up-discharge for ground level applications
  • Fully lined in a tough plastic shield
  • High efficiency evaporative cooling, low maintenance and long life
  • High-efficiency rigid media
  • Incorporates exclusive PEBLAR XT protective powder coating, the highest quality architectural grade finish in the industry to date
  • Single inlet design and rigid media cooling provides quality operation and longevity
  • Standard on the Trophy Series is it's Pro-Armor, a polymeric inner structure that completely shields the wet section from corrosive interaction

SPECIFICATIONS

CFM
6800
Collection
AeroCool®
Depth
49 in
Height
34-5/16 in
Horsepower
1 hp
Width
42 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday