42 x 34-5/16 in. 4430 CFM Evaporative Cooler

You last purchased this on
 
Phoenix Manufacturing

AeroCool® Pro Series 42 x 34-5/16 in. 4430 CFM Evaporative Cooler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Phoenix Manufacturing

AeroCool® Pro Series 42 x 34-5/16 in. 4430 CFM Evaporative Cooler

  • Fast #
  • Part #PPD6802
  • Item #3824644
  • Manufacturer Part #PD6802
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy to remove access doors reduce maintenance time
  • Pro-Clean system will maintain entire system for years of operation
  • The high efficiency blend of media delivers colder air than any other home comfort evaporative cooler sold today
  • Additionally the cooler comes equipped with it's own winterizing panel that keeps the cold out during those winter months when not in use
  • Utilizes Pro-Armor, a polymeric inner structure that completely shields the wet section from corrosive interaction
  • Requires Certification

Specifications

Application:
Residential
CFM:
4430 ft3/min
Collection:
AeroCool® Pro Series
Depth:
45 in
Height:
34-5/16 in
Horsepower:
1 hp
Material:
Hot Dipped Galvanized Steel
Volts:
120/240V
Width:
42 in