45 x 42 x 34-5/16 in. 4430 CFM Evaporative Cooler

This product has been replaced by

Phoenix Manufacturing 42 x 34-1/4 in. Evaporative Cooler
Phoenix Manufacturing 42 x 34-1/4 in. 6800 cfm Evaporative Cooler
Manufacturer Part #PH6803C
You last purchased this on
 
Phoenix Manufacturing

AeroCool® Pro Series 45 x 42 x 34-5/16 in. 4430 CFM Evaporative Cooler

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Phoenix Manufacturing 42 x 34-1/4 in. Evaporative Cooler
Phoenix Manufacturing 42 x 34-1/4 in. 6800 cfm Evaporative Cooler
Manufacturer Part #PH6803C
Phoenix Manufacturing

AeroCool® Pro Series 45 x 42 x 34-5/16 in. 4430 CFM Evaporative Cooler

  • Fast #
  • Part #PPH6802C
  • Item #7310038
  • Manufacturer Part #PH6802C
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
14.1
Application:
Residential
CFM:
4430 ft3/min
Collection:
AeroCool® Pro Series
Height:
34-5/16 in
Horsepower:
1 hp
Length:
45 in
Material:
Hot Dipped Galvanized Steel
Volts:
120V
Width:
42 in