Phoenix Manufacturing AeroCool® Trophy 34-5/16 in. 4750 CFM Evaporative Cooler

PTH6801

Manufacturer Part #: TH6801

Height

34-5/16 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Single inlet design and rigid media cooling provides quality operation and longevity
  • Fully lined in a tough plastic shield
  • All-metal construction of the wet module is protected from the damaging effects of typical deposits found in most evaporative systems
  • High efficiency evaporative cooling, low maintenance and long life
  • Available as down, side, and up-discharge for ground level applications
  • High-efficiency rigid media
  • 13% more efficient and lasts up to ten times longer than conventional aspen coolers
  • Incorporates exclusive PEBLAR XT protective powder coating, the highest quality architectural grade finish in the industry to date
  • Standard on the Trophy Series is it's Pro-Armor, a polymeric inner structure that completely shields the wet section from corrosive interaction

SPECIFICATIONS

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday