Phoenix Manufacturing

AeroCool® Trophy 34-5/16 in. 4750 CFM Evaporative Cooler

Part #PTUP6801  |  Manufacturer Part #TUP6801

Height:

34-5/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High efficiency long life rigid type pad material has superior performance qualities
  • Available with either 8" or 12" Rigid Media pad
  • PEBLAR XT is an outdoor architectural type powder coat finish
  • Plastic lined wet section
  • Flo-Mate water distribution system
  • Mirrorscopic polished blower shaft finish

Documents

Specifications

CFM: 4750

Collection: AeroCool® Trophy

Depth: 45 in

Height: 34-5/16 in

Horsepower: 1 hp

Material: Hot Dipped Galvanized Steel

Volts: 115/230V