0 items

Phoenix Manufacturing Brisa 115 V 1/3 hp Comp Window Cooler

PBW3500

Volts

115V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • A durable low sump pump ensures total saturation of media pads regardless of water level
  • Available in down and side discharge configurations
  • Comes fully assembled for easy set-up and smooth, quite operation
  • Highly reliable
  • MIRROSCOPIC™ polished blower shaft finishing process provides longer bearing and shaft life
  • Polyester appliance finish protects against corrosion and weathering
  • Significant cost-savings over mechanical AC systems

SPECIFICATIONS

Collection
Brisa
Depth
28 in
Height
32 in
Horsepower
1/3 hp
Volts
115V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday