115 V 1/2 hp Comp Window Cooler

You last purchased this on
 
Phoenix Manufacturing

Brisa 115 V 1/2 hp Comp Window Cooler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Phoenix Manufacturing

Brisa 115 V 1/2 hp Comp Window Cooler

  • Fast #
  • Part #PBW5501RM
  • Item #2375961
  • Manufacturer Part #BW5501RM
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Comes fully assembled for easy set-up and smooth, quite operation
  • Highly reliable
  • Significant cost-savings over mechanical AC systems
  • A durable low sump pump ensures total saturation of media pads regardless of water level
  • MIRROSCOPIC™ polished blower shaft finishing process provides longer bearing and shaft life
  • Polyester appliance finish protects against corrosion and weathering
  • Available in down and side discharge configurations
  • Requires Certification

Documents


Specifications

Collection:
Brisa
Depth:
34 in
Height:
36 in
Horsepower:
1/2 hp
Volts:
115V
Width:
37 in