28 x 25 in. 3000 CFM Evaporative Cooler
Brisa® 28 x 25 in. 3000 CFM Evaporative Cooler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Comes fully assembled for easy set-up and smooth, quite operation
- Highly reliable
- Significant cost-savings over mechanical AC systems
- A durable low sump pump ensures total saturation of media pads regardless of water level
- MIRROSCOPIC™ polished blower shaft finishing process provides longer bearing and shaft life
- Polyester appliance finish protects against corrosion and weathering
- Available in down and side discharge configurations
Documents
Specifications
- CFM:
- 3000 ft3/min
- Collection:
- Brisa®
- Depth:
- 28 in
- Height:
- 25 in
- Horsepower:
- 1/4 hp
- Material:
- Plastic
- Volts:
- 115V
- Width:
- 28 in