Phoenix Manufacturing

Brisa® 31-1/8 x 26-5/8 in. Evaporative Cooler

Part #PWH2903  |  Manufacturer Part #WH2903

Height:

26-5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Significant cost-savings over mechanical AC systems
  • Comes fully assembled for easy set-up and smooth, quite operation
  • Polyester appliance finish protects against corrosion and weathering
  • A durable low sump pump ensures total saturation of media pads regardless of water level
  • MIRROSCOPIC™ polished blower shaft finishing process provides longer bearing and shaft life

Documents

Specifications

Collection: Brisa®

Depth: 9 in

Height: 26-5/8 in

Horsepower: 1/8 hp

Volts: 115V

Width: 31-1/8 in