62 x 60 in. 22454 CFM Evaporative Cooler

You last purchased this on
 
Phoenix Manufacturing

Commercial Coolers® 62 x 60 in. 22454 CFM Evaporative Cooler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Phoenix Manufacturing

Commercial Coolers® 62 x 60 in. 22454 CFM Evaporative Cooler

  • Fast #
  • Part #PD2231
  • Item #2141347
  • Manufacturer Part #D2231
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Top-quality
  • Provides many years of dependable and efficient operation
  • Ideally suited for the rigorous demands of commercial/industrial applications
  • Features a solid shaft for durability, dynamically balanced blower wheels and a multi-layer bottom pan finish
  • Constructed of heavy galvanized steel, the Commercial Aspen Cooler delivers up to 22,000 CFM capacity
  • Available in side and down discharge configurations
  • Rigid media cooler that's an excellent alternative to costly mechanical systems
  • Environments that require large quantities of fresh air are excellent candidates for evaporative cooling management
  • City of Los Angeles approved
  • Requires Certification

Specifications

Application:
Commercial, Industrial
CFM:
22454 ft3/min
Collection:
Commercial Coolers®
Depth:
62 in
Height:
60 in
Horsepower:
7-1/2 hp
Material:
Hot Dipped Galvanized Steel
Width:
62 in