120 Volt AC Photoelectric 9V Battery Smoke Alarm
Easy Wash® 120 Volt AC Photoelectric 9V Battery Smoke Alarm
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.4
- ANSI:
- ANSI 217, ANSI 1971
- BAA Compliant:
- Yes
- Battery Size:
- 9V
- Collection:
- Easy Wash®
- Power Source:
- Battery
- Temperature Rating:
- 100
- UL Listed:
- UL 217/UL 1971
- Volts:
- 120V