PHS Industries Hot Dipped Galvanized U-Bolt with Hex Nut

P283HDG

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Coating
Hot Dipped Galvanized
Fits Pipe Size
3/4 in
MSS Specifications
MSS SP-69
Material
Carbon Steel
Maximum Temperature
650
UL Listed
No
Work Load Limit
485

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday