12 in. Pendant Stem in Aged Brass

You last purchased this on
 
Signature Hardware

12 in. Pendant Stem in Aged Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

12 in. Pendant Stem in Aged Brass

  • Fast #
  • Part #PHSPRSTEM12PABR
  • Item #7659144
  • Manufacturer Part #PHSPRSTEM12PABR
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Aged Brass
Dimmable:
No
ETL Listed:
No
Length:
12 in
MA Approved -:
No
UL Listed:
No
WaterSense Labeled:
No