Phylrich®

12 gpm Wall Mount Thermostatic Valve Trim with Double Cross Handle in Satin Nickel

Part #P4105015  |  Manufacturer Part #4-105/015

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-7/8 in

Faucet Height: 9 in

Flow Rate: 6.5 gpm

Handle Type: Cross

Height: 9 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4 in

Maximum Pressure: 45 psi

NSF Certified: No

Number of Handles: Two Handle

Shower Arm Reach: 4 in

Trim Only: Yes

WaterSense Labeled: No