1.75 gpm Handshower with 59 in. Hose in Polished Brass
1.75 gpm Handshower with 59 in. Hose in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Diameter:
- 2-1/8 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 6-3/4 in
- NSF Certified:
- No
- Product Type:
- Handshower with Hose
- Trim Only:
- No
- WaterSense Labeled:
- No