Phylrich®

3-Hole Bathroom Faucet with Double Cross Handle in Polished Chrome

Part #PD139026  |  Manufacturer Part #D139/026

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1 2005

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1 2005

Center Size: 12 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Mount: Deck Mount

Faucet Type: Widespread

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Cross

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-1/4 in

Spout Reach: 6 in

Spout Type: C-Spout

Trim Only: No

WaterSense Labeled: No