Phylrich®

3/4 in. NPT Wall Mount Roman Tub Faucet Valve

Part #P80002125001  |  Manufacturer Part #80002125_001

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For non-handed valve functions
  • 3/4" in line stop or volume control valve, wall mount (for 2PV series)

Specifications

ADA Compliant: No

End Connection 1: NPT

End Connections: NPT

Installation Type: Wall Mount

Valve Size: 3/4 in

Valve Type: Roman Tub Rough-In Valve

WaterSense Labeled: No