Phylrich®

Baroque Treasures 1.5 gpm 3-Hole Widespread Lavatory Faucet with Double Lever Handle in Polished Brass

Part #PK180003  |  Manufacturer Part #K180/003

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 12 in

Collection: Baroque Treasures

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Deck Mount

Faucet Type: Widespread

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Lever

Height: 5-1/4 in

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 7/8 in

Spout Reach: 4-3/8 in

Trim Only: No

WaterSense Labeled: No