Phylrich®

Georgetown 2.2 gpm 1-Hole Double Lever Handle Bar Faucet in Antique Bronze

Part #PK816011B  |  Manufacturer Part #K8160/11B

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze
  • Brass lever handles
  • 2.2 gpm @ max
  • 1 1/8" (29mm) hole size for bar faucet

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Georgetown

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Faucet Connection Size: 1-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 2.2 gpm

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 8-1/4 in

Spout Reach: 5-1/4 in

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: No