9-1/4 in. Wall Mount Toilet Tissue Holder in Satin Nickel
Georgetown 9-1/4 in. Wall Mount Toilet Tissue Holder in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Georgetown
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-1/4 in
- Material:
- Brass
- Mount Type:
- Wall
- Width:
- 3-5/8 in