Phylrich®

Georgian & Barcelona Hand Shower with Hose in Satin Nickel

Part #PK6526015  |  Manufacturer Part #K6526/015

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Georgian & Barcelona

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 2-1/8 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 6 in

Height: 6 in

IAPMO Listed: No

NSF Certified: No

Trim Only: No

WaterSense Labeled: No