PICTURE LIGHT FRAMING CLAMP IN WHITE

Part #WDLC4WT  |  Item #7772710  |  Manufacturer Part #DLC-4-WT

Type:

WDLC4WT
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be used with any WAC Lighting DL clamp mount display lights, DL-007, DL-150, DL-188, and DL-214.
  • Available in Black and White finish options.
  • Available in flat surface clamp and pipe surface clamp options.
  • Turn the clamp lock to secure the clamp to a surface.
  • Simple install when pairing with a recommended WAC Lighting Display light.
  • Standards: UL & cUL Listed for Damp Locations.

Documents

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Color Finish: White

Color Finish Category: Whites

ETL Listed: No

Energy Star Compliant: No

Indoor Outdoor: Indoor

Material: Aluminum

Type: WDLC4WT

UL Listed: Yes

Volts: 24V

Width: 4-13/100 in