27 x 10 x 19 x 1/4-1 in. RPZ Backflow Enclosure

You last purchased this on
 
Piedmont Well Covers

27 x 10 x 19 x 1/4-1 in. RPZ Backflow Enclosure

  • Fast #
  • Part #P1530A
  • Item #4148385
  • Manufacturer Part #1530A
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Piedmont Well Covers

27 x 10 x 19 x 1/4-1 in. RPZ Backflow Enclosure

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/2" chopped polyresin bonded fiberglass
  • 1" - 1-1/2" polyurethane spray foam with R-Factor of 8
  • 20-mil orthothalic polyester gelcoat With ultraviolet inhibitors
  • Choice of colors: Green and almond
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1060
Height:
19 in
Length:
27 in
Valve Size:
1/4 in - 1 in
Width:
10 in