Pietro Fiorentini USA
1 x 1 in. Gas Pressure Regulator
Part #PF31053 | Item #7291969 | Manufacturer Part #31053
Call for Pricing
EACH
Fitting Sizes
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in x 1 in
Material: Aluminum Alloy
Maximum Pressure: 10 psig
Maximum Temperature: 150
UL Listed: No