1/2 x 1/2 in. Gas Pressure Regulator

Part #PF31051  |  Item #7291972  |  Manufacturer Part #31051

Call for Pricing EACH

Fitting Sizes

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in x 1/2 in

Material: Aluminum Alloy

Maximum Pressure: 10 psig

Maximum Temperature: 150

UL Listed: No