3/4 in. Aluminum Alloy NPT Gas Regulator Valve

Part #PF31052  |  Item #7291970  |  Manufacturer Part #31052

Call for Pricing EACH

Valve Size:

3/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Material: Aluminum Alloy

Maximum Pressure: 7 psi

Recommended Valve Application: Gas

UL Listed: No

Valve Size: 3/4 in

Valve Type: Gas Regulator Valve