6 in. Light Density Cylinder Bare Swab
CYL Series 6 in. Light Density Cylinder Bare Swab
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- CYL (light-density bare swabs) are constructed of 2 pound per cubic foot density foam and are not coated with polyurethane elastomer on base as with the LB series
- Bare foam pigs are primarily used for drying and sweeping of loose debris, gauging of internal pipe conditions before extensive pigging
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- CYL Series
- Color:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Size:
- 6 in