0 items

Pigs Unlimited HC Series Heavy Density Criss Cross Polybutolyne Pig

PHC0

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coated foam pigs are used for regular wiping and general cleaning
  • HD pigs are constructed of 8 pound per cubic foot density foam and coated with polyurethane elastomer in criss-cross pattern
  • The pig is constructed from an open-cell polyurethane foam with a durable polyurethane elastomer coating

SPECIFICATIONS

Application
Batching, Product Removal, Wiping
CARB OTC LEED Compliant
No
Collection
HC Series
Color Finish
Red, White
GSA Approved
No
IAPMO Listed
No
Material
Foam, Plastic
Material Type
Polyurethane
NSF Certified
No
Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday