4 in. High Density Bare Pig

You last purchased this on
 
Pigs Unlimited

LB Series 4 in. High Density Bare Pig

This product requires certification to purchase.
You last purchased this on
 
Pigs Unlimited

LB Series 4 in. High Density Bare Pig

  • Fast #
  • Part #PLBM04
  • Item #4927438
  • Manufacturer Part #LBM04
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Light-density bare swabs are constructed of 2 pound per cubic foot density foam and coated with polyurethane elastomer on base
  • They are used for drying and sweeping of loose debris
  • Bare foam pigs are primarily used for drying and sweeping of loose debris and gauging of internal pipe conditions before extensive pigging
  • Options and other configurations include coating at both ends, bullet nose, double-nose, pulling rope or cable, transmitter or pinger cavity, jetting bypass ports, magnets, and customized diameters and lengths for special pigging applications
  • However, other functions include using as a gauging pig for determining internal pipe conditions prior to extensive pigging, using as a sealing pig behind a stuck pig, using for batching and product removal, and for pigging where low volumes and pressures are present
  • Requires Certification

Specifications

Application:
Batching, Debris Cleanup, Gauging
CARB OTC LEED Compliant:
No
Collection:
LB Series
Color:
White
GSA Approved:
No
IAPMO Listed -:
No
Material Type:
Polybutolyne
NSF Certified:
No
Product Type:
Bare Swab
Size:
4 in