4 in. Polyurethane Light Density Criss-Cross Swab Pig
LC Series 4 in. Polyurethane Light Density Criss-Cross Swab Pig
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The pig is constructed from an open-cell polyurethane foam with a durable polyurethane elastomer coating
- LC pigs are constructed of 2 pound per cubic foot density foam and coated with polyurethane elastomer in criss-cross pattern
- Coated foam pigs are used for regular wiping and general cleaning
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- LC Series
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Size:
- 4 in