12 in. Light Density Wire Brush Foam Pig

You last purchased this on
 
Pigs Unlimited

LW Series 12 in. Light Density Wire Brush Foam Pig

This product requires certification to purchase.
You last purchased this on
 
Pigs Unlimited

LW Series 12 in. Light Density Wire Brush Foam Pig

  • Fast #
  • Part #PLW12
  • Item #5067395
  • Manufacturer Part #LW12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The pig is constructed from an open-cell polyurethane foam with a durable polyurethane elastomer coating in criss-cross pattern and equipped with wire brush straps
  • Constructed of 2 pound per cubic foot density foam
  • Wire brush foam pigs are primarily used for cleaning lines with buildup or debris in new construction and routine maintenance
  • Requires Certification

Specifications

Application:
Debris, Maintenance
CARB OTC LEED Compliant:
No
Coating:
Polyurethane Elastomer
Collection:
LW Series
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polybutolyne
NSF Certified:
No
Product Type:
Foam Pig
Size:
12 in