16 in. Coated Foam Pig

You last purchased this on
 
Pigs Unlimited

MC Series 16 in. Coated Foam Pig

This product requires certification to purchase.
You last purchased this on
 
Pigs Unlimited

MC Series 16 in. Coated Foam Pig

  • Fast #
  • Part #PMC16
  • Item #5072731
  • Manufacturer Part #MC-16
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The pig is constructed from an open-cell polyurethane foam with a durable polyurethane elastomer coating
  • MC pigs are constructed of 5 pound per cubic foot density foam and coated with polyurethane elastomer in criss-cross pattern
  • Coated foam pigs are used for regular wiping and general cleaning
  • Options and other configurations include double-dish, double-nose, pulling rope or cable, transmitter or pinger cavity, jetting bypass ports, magnets, and customized diameters and lengths for special pigging applications
  • Requires Certification

Specifications

Application:
Batching, General Cleaning, Wiping
CARB OTC LEED Compliant:
No
Coating:
Polyurethane Elastomer
Collection:
MC Series
Color:
Red
GSA Approved:
No
IAPMO Listed -:
No
Material Type:
Polybutolyne
NSF Certified:
No
Product Type:
Foam Pig
Size:
16 in