0 items

Pigs Unlimited MB Series Medium Polybutylene Bare Pig

PMB

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bare foam pigs are primarily used for drying and sweeping of loose debris, gauging of internal pipe conditions before extensive pigging
  • Medium-density bare pigs are constructed of 5 pound per cubic foot density foam and coated with polyurethane elastomer on base

SPECIFICATIONS

Application
Fiberglass Pipe, HDPE Pipe, PVC Pipe
CARB OTC LEED Compliant
No
Collection
MB Series
Color Finish
White
GSA Approved
No
IAPMO Listed
No
Material
Foam
NSF Certified
No
Size
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday