Pigs Unlimited MW Series Wirebrush Foam Pipe Cleaning Pig

PMW

Manufacturer Part #: MW06

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Constructed of 5 pound per cubic foot density foam
  • The pig is constructed from an open-cell polyurethane foam with a durable polyurethane elastomer coating in criss-cross pattern and equipped with wire brush straps
  • Used for medium cleaning applications
  • Wire brush foam pigs are primarily used for cleaning lines with buildup or debris in new construction and routine maintenance

SPECIFICATIONS

CARB OTC LEED Compliant
No
Coating
Polyurethane Elastomer
Collection
MW Series
Color
Red
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Medium Density Wirebrush
Size
6 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday