Pilot Pen Corp Of America

Bulk Blister Better Ball Point in Black

Part #PBBPSBLKF6PK  |  Manufacturer Part #BBPS-BLKF6PK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Height: 7-3/4 in

Length: 29/50 in

Product Type: Ballpoint Pen

Type: PBBPSBLKF6PK

UL Listed: No

Width: 1-87/100 in