20 in. Black Enamel Shelf
20 in. Black Enamel Shelf
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bolt-on installation.
- Heavy gauge steel fabrication.
- Optional utility shelf for N-20, N-24, Q-20 and Q-24 grills
- Made in the USA since 1959.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- Brand Model Compatibility:
- Model N-20, N-24, Q-20, Q-24, K-20 Grill Covers
- Coating:
- Black Enamel
- Installation Type:
- Surface Mount
- Length:
- 7 in
- Product Type:
- Shelf
- Type:
- RS3SHELF
- Width:
- 20 in