20 in. Hot Dipped Galvanized Shelf

You last purchased this on
 
Pilot Rock

20 in. Hot Dipped Galvanized Shelf

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pilot Rock

20 in. Hot Dipped Galvanized Shelf

  • Fast #
  • Part #RS3GSHELF
  • Item #7951908
  • Manufacturer Part #S3G SHELF
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bolt-on installation.
  • Heavy gauge steel fabrication, galvanized finish.
  • Optional utility shelf for N/G-20 galvanized grill.
  • Made in the USA since 1959.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
Brand Model Compatibility:
Model N/G-20, N/G-24, Q/G-20, Q/G-24 Grill Covers
Coating:
Hot Dipped Galvanized
Installation Type:
Surface Mount
Length:
7 in
Product Type:
Shelf
Type:
RS3GSHELF
Width:
20 in