9-5/8 in. Black Enamel Shelf for Model A-20, B-24, C2-36 Charcoal Grill
9-5/8 in. Black Enamel Shelf for Model A-20, B-24, C2-36 Charcoal Grill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bolt-on installation.
- Heavy gauge steel fabrication.
- Optional utility shelf for B-24 Grill.
- Made in the USA since 1959.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- Brand Model Compatibility:
- Model A-20, B-24, C2-36 Charcoal Grill
- Coating:
- Black Enamel
- Installation Type:
- Surface Mount
- Length:
- 7-1/8 in
- Product Type:
- Shelf
- Type:
- RS1SHELF
- Width:
- 9-5/8 in