Black Enamel Steel Surface Mount Base Post with Welded Grate for ASW-20 Series Accessible Grills
Black Enamel Steel Surface Mount Base Post with Welded Grate for ASW-20 Series Accessible Grills
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 360 degree firebox rotation on theft proof swivel.
- Single level swivel cooking grate is ADA compliant.
- Heavy gauge welded steel fabrication. No rivets.
- Made in the USA since 1959.
- This is the same charcoal grill made for state and national parks and campgrounds.
- Meets ADA guidelines for reach and operability.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Outdoor
- Brand Model Compatibility:
- ASW-20 Series Accessible Grills
- Coating:
- Black Enamel
- Gauge (metal):
- 7 ga
- Installation Type:
- Surface Mount
- Material:
- Steel
- Product Type:
- Post, Grate
- Size:
- 300 sq in
- Type:
- RASW20B18
- Weight:
- 76 lb